Steel 43"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH05

  • Zoro # G3226447


product price: $3,684.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH05
Zoro #
G3226447
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B
90 in
Dimension F (In.)
12
Bearing Size (In.)
1 1/4 in
Dimension C
84 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Propeller Dia. (In.)
48
Max. Depth (In.)
84 in
Dimension A
54 1/2 in
Width (In.)
90
Dimension E (In.)
42-1/2
Dimension A (In.)
54-1/2
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
42-1/2
Damper Size (In.)
49 in
Dimension D
42 1/2 in
Dimension E
42 1/2 in
Height (In.)
42-1/2
Dimension B (In.)
90
Dimension F
12 in
Dimension C (In.)
84
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
48 in
Hood Height
16 in
Base Width
54 1/2 in
Hood Length
84 in
Base Length
54 1/2 in
Hood Width
90 in
Overall Height
42 1/2 in
Damper Size
48 x 48 in
Housing Length
54.5 in
Base Height
26 1/2 in
Overall Width
90 in
Housing Width
54.5 in
Overall Length
84 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Propeller Material
Steel
Voltage
208-230/460
Motor HP
1/2
Max. BHP
0.6 hp
Item
Axial Downblast Roof Exhaust Fan
Motor RPM
1,725 RPM
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
6WRK8
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Max. Inlet Temp. (Deg. F)
104 Degrees F
Fan RPM
341
Recommended 6 3/8"H Roof Curb Item No.
3C216
CFM @ 0.250-In. SP
6,160 cfm
CFM @ 0.000-In. SP
11,277 cfm
Hz
60 Hz
Style - Roof Ventilators
Hooded
Mounting Position
Horizontal
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Phase
3
CFM @ 0.125-In. SP
8,481 cfm
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Includes
Drive Package, Hood
Full Load Amps
2.2-2.2/1.1
Bearing Type
Sealed Pillow Block
Number of Blades
6
Motor Speed
1,725 RPM
Nameplate Voltage
208/230/460V AC
Includes Motor
Yes
Airflow @ 0.000 in SP
11,277 cfm
Brake Horsepower
3/5 hp
Application
Factories, Large Facilities, Warehouses
Motor Horsepower
1/2 hp
Base Shape
Square
Housing Finish
Galvanized
Mount Type
Roof Curb
Maximum Fan Speed
341 RPM
Maximum Static Pressure
1/4 in wc
Standards
AMCA Sound and Air, UL/cUL 705
Compatible Curb Manufacturer Part Number
3AZJ6
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
11,277 cfm
Hood Type
Hinged Hood
For Air Type
Clean Air
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Resistance Properties
Weather Resistant
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
8,481 cfm
Number of Speeds
1
Exhaust Airflow @ 0.250 in SP
6,160 cfm
Blade Finish
Galvanized
Safety Features
Birdscreen
Maximum Ambient Temperature
104 Degrees F
For High-Static Pressure Applications
No
Features
Strong and Weathertight Hood
High-Efficiency Motor
No
Mounting Orientation
Horizontal
Speed Controllable
No
Includes Drive Package
Yes
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
11,277 cfm
Current
2.0-2.0/1.0 A
Sound Level
12 sones @ 0.000 in SP and 5 ft
Drive Type
Belt Drive

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,277 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.