Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7CF46
  • Zoro # G0903287
product price: 
$
1,750.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF46
Zoro #
G0903287
UPC #
00799471519479
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Open Dripproof
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Exhaust Fan
Motor HP
1/4 hp
Recommended 6 3/8"H Roof Curb Item No.
4C454
CFM @ 0.000-In. SP
3,957 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Number of Blades
6
Phase
1
CFM @ 0.250-In. SP
2,927 cfm
Max. BHP
0.3 hp
Frame Material
Galvanized Steel
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Voltage
115V
Max. Ambient Temp. (F)
104 Degrees F
Style - Roof Ventilators
Hooded
Includes
Drive Package, Hood
CFM @ 0.125-In. SP
3,536 cfm
Bearing Type
Sealed Pillow Block
Full Load Amps
4.6/2.2-2.3 A
Propeller Material
Steel
Recommended Gravity Backdraft Damper Item No.
2FTV7
Motor RPM
1,725 RPM
Fan RPM
923
Assembled/Unassembled
Unassembled
Motor Type
Split Phase
Mounting Position
Horizontal
Maximum Static Pressure
1/4 in wc
Resistance Properties
Weather Resistant
Safety Features
Birdscreen
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
3,536 cfm
Housing Finish
Galvanized
Frequency
60 Hz
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Exhaust Airflow @ 0.250 in SP
2,927 cfm
Compatible Curb Manufacturer Part Number
3AZH7
Blade Material
Steel
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
3,957 cfm
Maximum Inlet Air Temperature
104 Degrees F
Blade Finish
Galvanized
Airflow @ 0.000 in SP
3,957 cfm
Assembly
Unassembled
High-Efficiency Motor
No
Maximum Fan Speed
923 RPM
Motor Horsepower
1/4 hp
Speed Controllable
No
Nameplate Voltage
115/208-230V AC
Application
Factories, Large Facilities, Warehouses
Housing Material
Steel
Includes Drive Package
Yes
Standards
AMCA Sound and Air, UL/cUL 705
Mounting Orientation
Horizontal
Motor Speed
1,725 RPM
Maximum Ambient Temperature
104 Degrees F
Hood Type
Hinged Hood
Features
Strong and Weathertight Hood
Brake Horsepower
3/10 hp
Includes Motor
Yes
Sound Level
17.1 sones @ 0.000 in SP and 5 ft
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
3,957 cfm
Current
4.6/2.2-2.3 A
Base Shape
Square

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Width (In.)
48
Dimension B (In.)
48
Height (In.)
39
Max. Depth (In.)
48 in
Dimension C
48 in
Shaft Dia. (In.)
3/4 in
Dimension D (In.)
39
Dimension E (In.)
23
Dimension A (In.)
28-1/2
Dimension A
28 1/2 in
Dimension C (In.)
48
Propeller Dia. (In.)
24
Damper Size (In.)
25 in
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension F
8 1/2 in
Bearing Size (In.)
3/4 in
Dimension E
23 in
Dimension F (In.)
8-1/2
Dimension D
39 in
Dimension B
48 in
Hood Height
16 in
Base Height
23 in
Hood Length
48 in
Blade Diameter
24 in
Base Length
28 1/2 in
Propeller Shaft Diameter
3/4 in
Base Width
28 1/2 in
Overall Width
48 in
Housing Length
28.5 in
Overall Length
48 in
Hood Width
48 in
Housing Width
28.5 in
Damper Size
24 x 24 in
Overall Height
39 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,957 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 3,957 cfm

Ratings & reviews