Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF61
  • Zoro # G0799687
product price: 
$
2,059.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF61
Zoro #
G0799687
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Max. Depth (In.)
60 in
Dimension F
7 1/2 in
Dimension E (In.)
22
Propeller Dia. (In.)
30
Bearing Size (In.)
3/4 in
Shaft Dia. (In.)
3/4 in
Damper Size (In.)
31 in
Dimension C (In.)
60
Dimension F (In.)
7-1/2
Dimension D (In.)
38
Dimension A
34 1/2 in
Dimension D
38 in
Dimension C
60 in
Dimension B (In.)
57
Width (In.)
57
Dimension E
22 in
Dimension B
57 in
Height (In.)
38
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension A (In.)
34-1/2
Overall Length
60 in
Hood Height
16 in
Propeller Shaft Diameter
3/4 in
Hood Length
60 in
Hood Width
57 in
Overall Height
38 in
Overall Width
57 in
Damper Size
30 x 30 in
Base Length
34 1/2 in
Housing Width
34.5 in
Housing Length
34.5 in
Base Height
22 in
Blade Diameter
30 in
Base Width
34 1/2 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
Max. BHP
0.9 hp
CFM @ 0.000-In. SP
6,016 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Full Load Amps
6.6/3.0-3.3 A
Propeller Material
Steel
Number of Blades
6
Motor HP
1/3 hp, 1/2 hp
Phase
1
CFM @ 0.250-In. SP
4,024 cfm
Item
Axial Downblast Roof Exhaust Fan
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
CFM @ 0.125-In. SP
5,275 cfm
Fan RPM
675
Bearing Type
Sealed Pillow Block
Frame Material
Galvanized Steel
Includes
Drive Package, Hood
Voltage
115V
Style - Roof Ventilators
Hooded
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Motor RPM
1,725 RPM
Mounting Position
Horizontal
Hz
60 Hz
Motor Type
Split Phase
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHL8
Features
Strong and Weathertight Hood
Supply Airflow @ 0.000 in SP
6,016 cfm
Maximum Fan Speed
675 RPM
Housing Finish
Galvanized
Sound Level
14.1 sones @ 0.000 in SP and 5 ft
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.250 in SP
4,024 cfm
Exhaust Airflow @ 0.000 in SP
6,016 cfm
Airflow @ 0.000 in SP
6,016 cfm
Maximum Static Pressure
1/4 in wc
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
For High-Static Pressure Applications
No
Blade Material
Steel
Motor Speed
1,725 RPM
Includes Drive Package
Yes
Hood Type
Hinged Hood
Blade Finish
Galvanized
Nameplate Voltage
115/208-230V AC
Drive Type
Belt Drive
Application
Factories, Large Facilities, Warehouses
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
3AZH8
Exhaust Airflow @ 0.125 in SP
5,275 cfm
Speed Controllable
No
Mounting Orientation
Horizontal
Safety Features
Birdscreen
Housing Material
Steel
Maximum Ambient Temperature
104 Degrees F
Brake Horsepower
9/10 hp
Base Shape
Square
Includes Motor
Yes
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
High-Efficiency Motor
No
Current
6.6/3.4-3.1 A
Assembly
Unassembled
Frequency
60 Hz
For Air Type
Clean Air

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,016 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 6,016 cfm

Ratings & reviews