Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7CF49
  • Zoro # G0259262
product price: 
$
1,709.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF49
Zoro #
G0259262
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
Motor RPM
1,725 RPM
Motor Type
Split Phase
Style - Roof Ventilators
Hooded
Voltage
115V
Includes
Drive Package, Hood
Recommended 6 3/8"H Roof Curb Item No.
4C454
Bearing Type
Sealed Pillow Block
Max. BHP
0.9 hp
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
6.6/3.0-3.3 A
Fan RPM
1,012
Phase
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Number of Blades
6
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
4,339 cfm
Type
Axial Belt Drive Downblast
Motor HP
1/3 hp, 1/2 hp
Recommended Gravity Backdraft Damper Item No.
2FTV7
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
CFM @ 0.125-In. SP
3,961 cfm
Mounting Position
Horizontal
Hz
60 Hz
Item
Axial Downblast Roof Exhaust Fan
CFM @ 0.250-In. SP
3,450 cfm
Propeller Material
Steel
Base Shape
Square
Number of Speeds
1
For Air Type
Clean Air
Hood Type
Hinged Hood
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
3,961 cfm
Exhaust Airflow @ 0.000 in SP
4,339 cfm
Blade Material
Steel
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Static Pressure
1/4 in wc
Safety Features
Birdscreen
Speed Controllable
No
Compatible Curb Manufacturer Part Number
3AZH7
Current
6.6/3.4-3.1 A
Resistance Properties
Weather Resistant
Blade Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Sound Level
20 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
3,450 cfm
Frequency
60 Hz
Maximum Fan Speed
1,012 RPM
Includes Drive Package
Yes
Airflow @ 0.000 in SP
4,339 cfm
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Brake Horsepower
9/10 hp
High-Efficiency Motor
No
For High-Static Pressure Applications
No
Includes Motor
Yes
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Motor Speed
1,725 RPM
Mounting Orientation
Horizontal
Assembly
Unassembled
Housing Material
Steel
Supply Airflow @ 0.000 in SP
4,339 cfm
Motor Horsepower
1/3 hp

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension C
48 in
Propeller Dia. (In.)
24
Bearing Size (In.)
3/4 in
Dimension F (In.)
8-1/2
Shaft Dia. (In.)
3/4 in
Dimension F
8 1/2 in
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Max. Depth (In.)
48 in
Width (In.)
48
Dimension B
48 in
Dimension E
23 in
Height (In.)
39
Dimension C (In.)
48
Dimension D
39 in
Dimension A (In.)
28-1/2
Dimension D (In.)
39
Damper Size (In.)
25 in
Dimension B (In.)
48
Dimension E (In.)
23
Dimension A
28 1/2 in
Hood Height
16 in
Hood Width
48 in
Overall Width
48 in
Blade Diameter
24 in
Propeller Shaft Diameter
3/4 in
Overall Height
39 in
Housing Length
28.5 in
Base Length
28 1/2 in
Overall Length
48 in
Hood Length
48 in
Damper Size
24 x 24 in
Base Height
23 in
Housing Width
28.5 in
Base Width
28 1/2 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,339 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 4,339 cfm

Ratings & reviews