Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF64
  • Zoro # G0652802
product price: 
$
2,159.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF64
Zoro #
G0652802
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Phase
1
Recommended Gravity Backdraft Damper Item No.
3HHL8
Fan RPM
776
Mounting Position
Horizontal
Bearing Type
Sealed Pillow Block
Hz
60 Hz
Motor HP
1/2 hp
Motor Type
Capacitor-Start
Propeller Material
Steel
CFM @ 0.125-In. SP
6,268 cfm
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
0.6 hp
Assembled/Unassembled
Unassembled
Number of Blades
6
Frame Material
Galvanized Steel
Includes
Drive Package, Hood
Voltage
115V, 208V to 230V
Item
Axial Downblast Roof Exhaust Fan
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.000-In. SP
6,916 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
CFM @ 0.250-In. SP
5,452 cfm
Full Load Amps
8.8/4.2-4.4
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Type
Axial Belt Drive Downblast
Style - Roof Ventilators
Hooded
Maximum Inlet Air Temperature
104 Degrees F
For Air Type
Clean Air
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Motor Speed
1,725 RPM
Compatible Curb Manufacturer Part Number
3AZH8
Application
Factories, Large Facilities, Warehouses
Number of Speeds
1
Drive Type
Belt Drive
Mounting Orientation
Horizontal
Features
Strong and Weathertight Hood
Includes Motor
Yes
Current
8.8/4.2-4.4 A
Mount Type
Roof Curb
Maximum Static Pressure
1/4 in wc
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
5,452 cfm
Airflow @ 0.000 in SP
6,916 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.125 in SP
6,268 cfm
Nameplate Voltage
115/208-230V AC
Speed Controllable
No
Safety Features
Birdscreen
Brake Horsepower
3/5 hp
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Assembly
Unassembled
Housing Material
Steel
Supply Airflow @ 0.000 in SP
6,916 cfm
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
1/2 hp
Base Shape
Square
Blade Material
Steel
Housing Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
6,916 cfm
Frequency
60 Hz
Resistance Properties
Weather Resistant
Hood Type
Hinged Hood
Blade Finish
Galvanized
Maximum Fan Speed
776 RPM

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension A
34 1/2 in
Dimension F
7 1/2 in
Dimension B (In.)
57
Shaft Dia. (In.)
3/4 in
Propeller Dia. (In.)
30
Dimension C
60 in
Dimension E (In.)
22
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Max. Depth (In.)
60 in
Width (In.)
57
Height (In.)
38
Dimension D (In.)
38
Dimension B
57 in
Damper Size (In.)
31 in
Dimension E
22 in
Dimension C (In.)
60
Dimension D
38 in
Dimension A (In.)
34-1/2
Dimension F (In.)
7-1/2
Bearing Size (In.)
3/4 in
Hood Width
57 in
Hood Length
60 in
Hood Height
16 in
Blade Diameter
30 in
Base Height
22 in
Propeller Shaft Diameter
3/4 in
Base Length
34 1/2 in
Damper Size
30 x 30 in
Overall Length
60 in
Housing Length
34.5 in
Housing Width
34.5 in
Base Width
34 1/2 in
Overall Height
38 in
Overall Width
57 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,916 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 6,916 cfm

Ratings & reviews