Shop DAYTON

Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CF85
  • Zoro # G3226395

product price: 
$
2,707.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF85
Zoro #
G3226395
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension B (In.)
68
Dimension A (In.)
40-1/2
Dimension F (In.)
7-1/2
Shaft Dia. (In.)
1 in
Max. Depth (In.)
60 in
Dimension F
7 1/2 in
Dimension C
60 in
Dimension D (In.)
38
Dimension E (In.)
22
Width (In.)
68
Dimension C (In.)
60
Bearing Size (In.)
1 in
Damper Size (In.)
37 in
Dimension D
38 in
Height (In.)
38
Dimension B
68 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension A
40 1/2 in
Dimension E
22 in
Propeller Dia. (In.)
36
Overall Width
68 in
Overall Height
38 in
Base Length
40 1/2 in
Overall Length
60 in
Base Height
22 in
Housing Length
40.5 in
Hood Width
68 in
Blade Diameter
36 in
Housing Width
40.5 in
Base Width
40 1/2 in
Propeller Shaft Diameter
1 in
Hood Length
60 in
Hood Height
16 in
Damper Size
36 x 36 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Bearing Type
Sealed Pillow Block
Hz
60 Hz
Item
Axial Downblast Roof Exhaust Fan
Full Load Amps
18.0/9.3-9.0 A
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor Type
Capacitor-Start
Mounting Position
Horizontal
CFM @ 0.375-In. SP
9,746 cfm
Max. BHP
1.8 hp
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
CFM @ 0.000-In. SP
12,881 cfm
CFM @ 0.250-In. SP
10,917 cfm
Voltage
115V, 208V to 230V
Propeller Material
Steel
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Includes
Drive Package, Hood
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Type
Axial Belt Drive Downblast
CFM @ 0.125-In. SP
11,987 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Fan RPM
792
Number of Blades
6
Motor HP
1 1/2 hp
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
3HHN1
Resistance Properties
Weather Resistant
Blade Material
Steel
Blade Finish
Galvanized
Sound Level
27 sones @ 0.000 in SP and 5 ft
Standards
AMCA Sound and Air, UL/cUL 705
Motor Horsepower
1 1/2 hp
Speed Controllable
No
Brake Horsepower
1 4/5 hp
Includes Motor
Yes
Maximum Static Pressure
3/8 in wc
Mounting Orientation
Horizontal
Maximum Fan Speed
792 RPM
Hood Type
Hinged Hood
Features
Strong and Weathertight Hood
Motor Speed
1,725 RPM
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Airflow @ 0.000 in SP
12,881 cfm
Application
Factories, Large Facilities, Warehouses
Maximum Ambient Temperature
104 Degrees F
High-Efficiency Motor
No
Mount Type
Roof Curb
Drive Type
Belt Drive
Includes Drive Package
Yes
Current
18.0/9.3-9.0 A
Maximum Inlet Air Temperature
104 Degrees F
Supply Airflow @ 0.000 in SP
12,881 cfm
Exhaust Airflow @ 0.250 in SP
10,917 cfm
Housing Finish
Galvanized
Base Shape
Square
Exhaust Airflow @ 0.125 in SP
11,987 cfm
Compatible Curb Manufacturer Part Number
3AZJ2
For Air Type
Clean Air
Number of Speeds
1
For High-Static Pressure Applications
No
Safety Features
Birdscreen
Housing Material
Steel
Exhaust Airflow @ 0.375 in SP
9,746 cfm
Exhaust Airflow @ 0.000 in SP
12,881 cfm
Assembly
Unassembled

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,881 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 12,881 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.