Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF65
  • Zoro # G0524596
product price: 
$
2,138.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF65
Zoro #
G0524596
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Width (In.)
57
Dimension F (In.)
7-1/2
Dimension A (In.)
34-1/2
Shaft Dia. (In.)
3/4 in
Bearing Size (In.)
3/4 in
Propeller Dia. (In.)
30
Dimension D (In.)
38
Height (In.)
38
Damper Size (In.)
31 in
Dimension D
38 in
Max. Depth (In.)
60 in
Dimension E
22 in
Dimension E (In.)
22
Dimension B (In.)
57
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension B
57 in
Dimension C
60 in
Dimension A
34 1/2 in
Dimension F
7 1/2 in
Dimension C (In.)
60
Propeller Shaft Diameter
3/4 in
Damper Size
30 x 30 in
Base Height
22 in
Hood Width
57 in
Hood Length
60 in
Base Width
34 1/2 in
Base Length
34 1/2 in
Overall Height
38 in
Housing Width
34.5 in
Overall Length
60 in
Overall Width
57 in
Blade Diameter
30 in
Hood Height
16 in
Housing Length
34.5 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
776
Hz
60 Hz
Recommended 6 3/8"H Roof Curb Item No.
4C455
Assembled/Unassembled
Unassembled
Number of Blades
6
Voltage
115V, 208V to 230V
Item
Axial Downblast Roof Exhaust Fan
CFM @ 0.125-In. SP
6,268 cfm
Bearing Type
Sealed Pillow Block
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.250-In. SP
5,452 cfm
Max. BHP
0.6 hp
Propeller Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Mounting Position
Horizontal
Motor HP
1/2 hp
Motor Type
Capacitor-Start
Frame Material
Galvanized Steel
Full Load Amps
8.0/4.0-4.0 A
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
CFM @ 0.000-In. SP
6,916 cfm
Recommended Gravity Backdraft Damper Item No.
3HHL8
Style - Roof Ventilators
Hooded
Motor RPM
1,725 RPM
Phase
1
Exhaust Airflow @ 0.000 in SP
6,916 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Airflow @ 0.000 in SP
6,916 cfm
Resistance Properties
Weather Resistant
Maximum Fan Speed
776 RPM
Exhaust Airflow @ 0.125 in SP
6,268 cfm
Blade Material
Steel
Motor Horsepower
1/2 hp
For High-Static Pressure Applications
No
Supply Airflow @ 0.000 in SP
6,916 cfm
Maximum Static Pressure
1/4 in wc
Maximum Ambient Temperature
104 Degrees F
Housing Finish
Galvanized
Current
8.0/4.0-4.0 A
Assembly
Unassembled
Mounting Orientation
Horizontal
Base Shape
Square
Includes Motor
Yes
Drive Type
Belt Drive
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
5,452 cfm
Mount Type
Roof Curb
High-Efficiency Motor
No
Brake Horsepower
3/5 hp
Number of Speeds
1
Includes Drive Package
Yes
Application
Factories, Large Facilities, Warehouses
Motor Speed
1,725 RPM
Safety Features
Birdscreen
Compatible Curb Manufacturer Part Number
3AZH8
Hood Type
Hinged Hood
Blade Finish
Galvanized
For Air Type
Clean Air
Housing Material
Steel
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
104 Degrees F
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Frequency
60 Hz
Features
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,916 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews