Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF69

  • Zoro # G0479762


product price:  $2,152.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CF69
Zoro #
G0479762
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Bearing Size (In.)
3/4 in
Height (In.)
38
Dimension B (In.)
57
Dimension C (In.)
60
Dimension F
7 1/2 in
Dimension A (In.)
34-1/2
Dimension E
22 in
Dimension F (In.)
7-1/2
Damper Size (In.)
31 in
Dimension B
57 in
Shaft Dia. (In.)
3/4 in
Propeller Dia. (In.)
30
Max. Depth (In.)
60 in
Width (In.)
57
Dimension A
34 1/2 in
Dimension C
60 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension D
38 in
Dimension D (In.)
38
Dimension E (In.)
22
Hood Height
16 in
Overall Width
57 in
Propeller Shaft Diameter
3/4 in
Housing Length
34.5 in
Overall Length
60 in
Hood Width
57 in
Base Width
34 1/2 in
Overall Height
38 in
Blade Diameter
30 in
Housing Width
34.5 in
Damper Size
30 x 30 in
Base Length
34 1/2 in
Base Height
22 in
Hood Length
60 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
3
CFM @ 0.125-In. SP
7,287 cfm
Fan RPM
882
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Full Load Amps
2.8/1.4-1.4
Recommended Gravity Backdraft Damper Item No.
3HHL8
Style - Roof Ventilators
Hooded
Mounting Position
Horizontal
Voltage
208-230/460
Propeller Material
Steel
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
CFM @ 0.250-In. SP
6,677 cfm
Item
Axial Downblast Roof Exhaust Fan
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,725 RPM
Recommended 6 3/8"H Roof Curb Item No.
4C455
Max. BHP
0.9 hp
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
CFM @ 0.375-In. SP
5,791 cfm
CFM @ 0.000-In. SP
7,861 cfm
Number of Blades
6
Motor HP
3/4
Hz
60 Hz
Bearing Type
Sealed Pillow Block
Hood Type
Hinged Hood
High-Efficiency Motor
No
Drive Type
Belt Drive
Blade Material
Steel
Safety Features
Birdscreen
Application
Factories, Large Facilities, Warehouses
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
No
Features
Strong and Weathertight Hood
Sound Level
22 sones @ 0.000 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
882 RPM
Mounting Orientation
Horizontal
For Air Type
Clean Air
Base Shape
Square
Exhaust Airflow @ 0.125 in SP
7,287 cfm
Maximum Static Pressure
3/8 in wc
Frequency
60 Hz
Blade Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
7,861 cfm
Current
2.8-2.9/1.45 A
Airflow @ 0.000 in SP
7,861 cfm
Assembly
Unassembled
Supply Airflow @ 0.000 in SP
7,861 cfm
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.375 in SP
5,791 cfm
Includes Motor
Yes
Brake Horsepower
9/10 hp
Nameplate Voltage
208/230/460V AC
Mount Type
Roof Curb
Includes Drive Package
Yes
Motor Speed
1,725 RPM
Motor Horsepower
3/4 hp
Housing Finish
Galvanized
Housing Material
Steel
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
6,677 cfm
Number of Speeds
1
Compatible Curb Manufacturer Part Number
3AZH8

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 7,861 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.