Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE10

  • Zoro # G0669873


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE10
Zoro #
G0669873
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension C
60 in
Dimension A (In.)
40-1/2
Shaft Dia. (In.)
1 in
Bearing Size (In.)
1 in
Propeller Dia. (In.)
36
Height (In.)
38
Dimension F
7 1/2 in
Dimension E
22 in
Dimension C (In.)
60
Max. Depth (In.)
60 in
Dimension B
68 in
Dimension B (In.)
68
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension E (In.)
22
Dimension A
40 1/2 in
Dimension D (In.)
38
Dimension F (In.)
7-1/2
Dimension D
38 in
Width (In.)
68
Overall Width
68 in
Base Width
40 1/2 in
Blade Diameter
36 in
Overall Length
60 in
Damper Size
36 x 36 in
Hood Length
60 in
Hood Width
68 in
Hood Height
16 in
Housing Width
40.5 in
Base Length
40 1/2 in
Housing Length
40.5 in
Propeller Shaft Diameter
1 in
Overall Height
38 in
Base Height
22 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Voltage
208-203/460
Fan RPM
556
Full Load Amps
2.1-2.2/1.1
Frame Material
Galvanized Steel
CFM @ 0.375-In. SP
3,880 cfm
Phase
3
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Type
3-Phase
Mounting Position
Horizontal
CFM @ 0.250-In. SP
6,450 cfm
Bearing Type
Sealed Pillow Block
Propeller Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Motor HP
1/2
Number of Blades
6
Includes
Drive Package, Hood
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
CFM @ 0.125-In. SP
7,643 cfm
Type
Axial Belt Drive Downblast
Max. BHP
0.6 hp
CFM @ 0.000-In. SP
9,043 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Style - Roof Ventilators
Hooded
Recommended Gravity Backdraft Damper Item No.
3HHN1
Maximum Fan Speed
556 RPM
Brake Horsepower
3/5 hp
Housing Material
Steel
Motor Speed
1,725 RPM
Number of Speeds
1
Mounting Orientation
Horizontal
Housing Finish
Galvanized
Features
Strong and Weathertight Hood
Safety Features
Birdscreen
Maximum Inlet Air Temperature
104 Degrees F
Supply Airflow @ 0.000 in SP
9,043 cfm
Blade Material
Steel
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
7,643 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
6,450 cfm
Exhaust Airflow @ 0.000 in SP
9,043 cfm
Speed Controllable
No
Maximum Static Pressure
1/8 in wc
Mount Type
Roof Curb
Application
Factories, Large Facilities, Warehouses
Includes Motor
Yes
Compatible Curb Manufacturer Part Number
3AZJ2
Current
1.7-1.7/0.85 A
For Air Type
Clean Air
Base Shape
Square
Motor Horsepower
1/2 hp
Nameplate Voltage
208/230/460V AC
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.375 in SP
3,880 cfm
Frequency
60 Hz
Drive Type
Belt Drive
Blade Finish
Galvanized
Standards
UL/cUL 705
Sound Level
14.9 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
9,043 cfm
Includes Drive Package
Yes
Hood Type
Hinged Hood
High-Efficiency Motor
No

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 9,043 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 9,043 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.