Shop DAYTON

Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AD80
  • Zoro # G2598285

product price: 
$
5,874.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AD80
Zoro #
G2598285
UPC #
00799471519479
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Recommended 12 3/8"H Roof Curb Item No.
3C439
Type
Axial Belt Drive Downblast
Hz
60 Hz
Recommended 6 3/8"H Roof Curb Item No.
3C216
CFM @ 0.125-In. SP
16,129 cfm
Item
Axial Downblast Roof Exhaust Fan
Propeller Material
Steel
Phase
1
Fan RPM
343
Motor RPM
1,725 RPM
Frame Material
Galvanized Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor HP
1 1/2 hp
Full Load Amps
15.2/8.2-7.6 A
Mounting Position
Horizontal
Recommended Gravity Backdraft Damper Item No.
5NKN7
Bearing Type
Regreasable Pillow Block
Max. BHP
1.73 hp
Voltage
115V, 208V to 230V
Motor Type
Capacitor-Start Capacitor-Run
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
18,680 cfm
Assembled/Unassembled
Unassembled
Number of Blades
5
Style - Roof Ventilators
Hooded
Motor Horsepower
1 1/2 hp
Hood Type
Hinged Hood
Current
15.2/8.2-7.6 A
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Features
Strong and Weathertight Hood
For Air Type
Clean Air
Drive Type
Belt Drive
Maximum Static Pressure
1/8 in wc
Maximum Inlet Air Temperature
104 Degrees F
For High-Static Pressure Applications
No
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.125 in SP
16,129 cfm
Speed Controllable
No
Mounting Orientation
Horizontal
Mount Type
Roof Curb
Frequency
60 Hz
Sound Level
17.3 sones @ 0.000 in SP and 5 ft
Application
Factories, Large Facilities, Warehouses
Resistance Properties
Weather Resistant
Motor Speed
1,725 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Includes Motor
Yes
Number of Speeds
1
Includes Drive Package
Yes
High-Efficiency Motor
No
Blade Finish
Galvanized
Safety Features
Birdscreen
Brake Horsepower
1 73/100 hp
Blade Material
Steel
Airflow @ 0.000 in SP
18,680 cfm
Housing Finish
Galvanized
Compatible Curb Manufacturer Part Number
3FLT6
Exhaust Airflow @ 0.000 in SP
18,680 cfm
Housing Material
Steel
Supply Airflow @ 0.000 in SP
18,680 cfm
Base Shape
Square
Maximum Fan Speed
343 RPM

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension C (In.)
96
Dimension E (In.)
26-1/2
Height (In.)
42-1/2
Dimension E
26 1/2 in
Dimension A (In.)
60-1/2
Dimension A
60 1/2 in
Propeller Dia. (In.)
54
Dimension B
96 in
Dimension F (In.)
12
Dimension D (In.)
42-1/2
Width (In.)
96
Dimension C
96 in
Bearing Size (In.)
1 1/4 in
Dimension D
42 1/2 in
Dimension B (In.)
96
Max. Depth (In.)
96 in
Dimension F
12 in
Shaft Dia. (In.)
1 1/4 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Hood Length
96 in
Overall Height
42 1/2 in
Base Length
60 1/2 in
Housing Width
60.5 in
Housing Length
60.5 in
Overall Length
96 in
Hood Width
96 in
Base Width
60 1/2 in
Damper Size
54 x 54 in
Hood Height
25 in
Blade Diameter
54 in
Base Height
26 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
96 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,680 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.