Shop DAYTON

Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AD84
  • Zoro # G1803067

product price: 
$
6,113.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AD84
Zoro #
G1803067
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension C
96 in
Dimension E (In.)
26-1/2
Max. Depth (In.)
96 in
Dimension F (In.)
12
Dimension E
26 1/2 in
Height (In.)
42-1/2
Dimension C (In.)
96
Dimension B
96 in
Dimension B (In.)
96
Dimension F
12 in
Width (In.)
96
Shaft Dia. (In.)
1 1/4 in
Dimension A (In.)
60-1/2
Dimension A
60 1/2 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Propeller Dia. (In.)
54
Dimension D (In.)
42-1/2
Dimension D
42 1/2 in
Bearing Size (In.)
1 1/4 in
Base Height
26 1/2 in
Damper Size
54 x 54 in
Base Width
60 1/2 in
Housing Length
60.5 in
Housing Width
60.5 in
Hood Height
25 in
Hood Length
96 in
Blade Diameter
54 in
Overall Width
96 in
Base Length
60 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
42 1/2 in
Overall Length
96 in
Hood Width
96 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
Capacitor-Start Capacitor-Run
Style - Roof Ventilators
Hooded
Includes
Drive Package, Hood
Max. BHP
2.3 hp
Number of Blades
5
Motor HP
2 hp
Recommended 6 3/8"H Roof Curb Item No.
3C216
Propeller Material
Steel
CFM @ 0.125-In. SP
17,856 cfm
Full Load Amps
18.8/10.2-9.4
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Fan RPM
371
Bearing Type
Regreasable Pillow Block
Recommended Gravity Backdraft Damper Item No.
5NKN7
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Frame Material
Galvanized Steel
Type
Axial Belt Drive Downblast
CFM @ 0.000-In. SP
20,205 cfm
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
3C439
Phase
1
CFM @ 0.250-In. SP
13,797 cfm
Voltage
115V, 208V to 230V
Motor RPM
1,725 RPM
Application
Factories, Large Facilities, Warehouses
High-Efficiency Motor
No
Compatible Curb Manufacturer Part Number
3FLT6
Blade Finish
Galvanized
For Air Type
Clean Air
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
13,797 cfm
Exhaust Airflow @ 0.000 in SP
20,205 cfm
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Base Shape
Square
Supply Airflow @ 0.000 in SP
20,205 cfm
Blade Material
Steel
Sound Level
19 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
17,856 cfm
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
Maximum Inlet Air Temperature
104 Degrees F
Hood Type
Hinged Hood
Current
18.8/10.2-9.4 A
Airflow @ 0.000 in SP
20,205 cfm
Nameplate Voltage
115/208-230V AC
Housing Material
Steel
Motor Horsepower
2 hp
Motor Speed
1,725 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
No
Brake Horsepower
2 3/10 hp
Housing Finish
Galvanized
Maximum Static Pressure
1/4 in wc
Includes Motor
Yes
Maximum Fan Speed
371 RPM
Features
Strong and Weathertight Hood
Includes Drive Package
Yes
Resistance Properties
Weather Resistant
Assembly
Unassembled
Safety Features
Birdscreen
Mounting Orientation
Horizontal

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 20,205 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.