Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AE41
  • Zoro # G0455576
product price: 
$
6,386.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AE41
Zoro #
G0455576
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension C
96 in
Dimension E
26 1/2 in
Dimension B
96 in
Dimension A (In.)
60-1/2
Dimension A
60 1/2 in
Dimension C (In.)
96
Dimension F (In.)
12
Dimension E (In.)
26-1/2
Shaft Dia. (In.)
1 1/4 in
Propeller Dia. (In.)
54
Dimension F
12 in
Bearing Size (In.)
1 1/4 in
Dimension D
42 1/2 in
Height (In.)
42-1/2
Max. Depth (In.)
96 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Dimension D (In.)
42-1/2
Dimension B (In.)
96
Width (In.)
96
Hood Height
25 in
Blade Diameter
54 in
Hood Length
96 in
Housing Width
60.5 in
Damper Size
54 x 54 in
Base Width
60 1/2 in
Overall Height
42 1/2 in
Base Length
60 1/2 in
Housing Length
60.5 in
Overall Width
96 in
Hood Width
96 in
Overall Length
96 in
Base Height
26 1/2 in
Propeller Shaft Diameter
1 1/4 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Open Dripproof
Motor Type
Capacitor-Start Capacitor-Run
Bearing Type
Regreasable Pillow Block
Assembled/Unassembled
Unassembled
Item
Axial Downblast Roof Supply Fan
Fan RPM
371
CFM @ 0.250-In. SP
14,798 cfm
Full Load Amps
21.0/11.3-10.5 A
Frame Material
Galvanized Steel
Mounting Position
Horizontal
CFM @ 0.125-In. SP
19,152 cfm
Type
Axial Belt Drive Downblast
Motor RPM
1,725 RPM
Hz
60 Hz
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
5
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Drive Package, Hood
Max. BHP
2.3 hp
Motor HP
2 hp
Recommended 12 3/8"H Roof Curb Item No.
3C439
Voltage
115V, 208V to 230V
CFM @ 0.000-In. SP
21,672 cfm
Propeller Material
Steel
Style - Roof Ventilators
Hooded
Recommended 6 3/8"H Roof Curb Item No.
3C216
Recommended Gravity Backdraft Damper Item No.
5NKN7
Maximum Ambient Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
Mounting Orientation
Horizontal
Base Shape
Square
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.250 in SP
14,798 cfm
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
19,152 cfm
Maximum Static Pressure
1/4 in wc
Number of Speeds
1
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
21,672 cfm
Includes Drive Package
Yes
Blade Material
Steel
For Air Type
Clean Air
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Features
Strong and Weathertight Hood
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Unassembled
Motor Speed
1,725 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Supply Airflow @ 0.000 in SP
21,672 cfm
Maximum Fan Speed
371 RPM
Brake Horsepower
2 3/10 hp
Safety Features
Birdscreen
Includes Motor
Yes
Current
20.2/10.7-10.1 A
Mount Type
Roof Curb
Blade Finish
Galvanized
High-Efficiency Motor
No
Airflow @ 0.000 in SP
21,672 cfm
Motor Horsepower
2 hp
Sound Level
19 sones @ 0.000 in SP and 5 ft
Speed Controllable
No
For High-Static Pressure Applications
No
Compatible Curb Manufacturer Part Number
3FLT6
Hood Type
Hinged Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 21,672 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 21,672 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews