Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CF82
  • Zoro # G2008562
product price: 
$
2,380.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF82
Zoro #
G2008562
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
CFM @ 0.250-In. SP
8,962 cfm
Hz
60 Hz
Full Load Amps
13.0/6.6-6.5 A
Motor HP
1 hp
Recommended Gravity Backdraft Damper Item No.
3HHN1
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Fan RPM
694
CFM @ 0.375-In. SP
7,308 cfm
Includes
Drive Package, Hood
Max. BHP
1.2 hp
Propeller Material
Steel
Type
Axial Belt Drive Downblast
Voltage
115V, 208V to 230V
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Item
Axial Downblast Roof Exhaust Fan
Motor Type
Capacitor-Start
Mounting Position
Horizontal
CFM @ 0.125-In. SP
10,211 cfm
Number of Blades
6
Assembled/Unassembled
Unassembled
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
CFM @ 0.000-In. SP
11,287 cfm
Bearing Type
Sealed Pillow Block
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
4C455
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
11,287 cfm
Exhaust Airflow @ 0.250 in SP
8,962 cfm
Standards
AMCA Sound and Air, UL/cUL 705
For Air Type
Clean Air
Nameplate Voltage
115/208-230V AC
Motor Horsepower
1 hp
Mount Type
Roof Curb
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
3/8 in wc
Includes Drive Package
Yes
Motor Speed
1,725 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.375 in SP
7,308 cfm
Mounting Orientation
Horizontal
Supply Airflow @ 0.000 in SP
11,287 cfm
Maximum Fan Speed
694 RPM
Blade Material
Steel
Housing Finish
Galvanized
Speed Controllable
No
Frequency
60 Hz
Base Shape
Square
Hood Type
Hinged Hood
Maximum Ambient Temperature
104 Degrees F
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
10,211 cfm
Application
Factories, Large Facilities, Warehouses
Housing Material
Steel
Current
13.6/6.9-6.9 A
Features
Strong and Weathertight Hood
Airflow @ 0.000 in SP
11,287 cfm
For High-Static Pressure Applications
No
Compatible Curb Manufacturer Part Number
3AZJ2
Drive Type
Belt Drive
Safety Features
Birdscreen
Sound Level
20 sones @ 0.000 in SP and 5 ft
Number of Speeds
1
Blade Finish
Galvanized
Resistance Properties
Weather Resistant
Brake Horsepower
1 1/5 hp

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Width (In.)
68
Max. Depth (In.)
60 in
Dimension F
7 1/2 in
Height (In.)
38
Dimension E (In.)
22
Dimension D
38 in
Bearing Size (In.)
1 in
Dimension A (In.)
40-1/2
Dimension C
60 in
Dimension F (In.)
7-1/2
Dimension D (In.)
38
Dimension A
40 1/2 in
Shaft Dia. (In.)
1 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension C (In.)
60
Dimension E
22 in
Damper Size (In.)
37 in
Dimension B (In.)
68
Dimension B
68 in
Propeller Dia. (In.)
36
Overall Height
38 in
Base Height
22 in
Hood Height
16 in
Hood Length
60 in
Propeller Shaft Diameter
1 in
Overall Width
68 in
Housing Length
40.5 in
Overall Length
60 in
Damper Size
36 x 36 in
Hood Width
68 in
Blade Diameter
36 in
Base Length
40 1/2 in
Housing Width
40.5 in
Base Width
40 1/2 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,287 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 11,287 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews