Sump Pump, Cast Iron, 1/2 HP
Mfr # 92541
Zoro # G8042137
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Cord Length
10 ft
HP
1/2
Impeller Material
Stainless Steel
For Use With Mfr. Model Number
12F740
Compliance
UL and CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92541
Zoro #
G8042137
UPC #
190735938010
Country of Origin
China
Dimensions
Cord Length
10 ft
For Vent Pipe Diameter
1 1/2 in
Details
HP
1/2
Impeller Material
Stainless Steel
For Use With Mfr. Model Number
12F740
Item
Sump Pump
Compliance
UL and CSA
Fits Brand
Dayton
Warranty
1 yr
Body Material
Cast Iron
Flow Rate @ 5 ft of Head
42 gpm
Horsepower
1/2 hp
Feet of Head - Maximum
26 ft
Switch Actuation
Vertical Float
Switch Electrical Connection
Piggyback
Current
4.9 A
Description
Sump Pump, Cast Iron, 1/2 HP, Fits Brand Dayton, For Use With Grainger Item Number 12F740, Compliance UL and CSA, Warranty 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.