Dayton
Switch, Drum Reversing, Plastic Handle
Mfr # 2X440
Zoro # G0754241
original price:
$77.31
9% off
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- NEMA Rating 1
- Height 4.5 in
- Handle Material Plastic
- Width 2.25 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 1300V AC, Square (PSR071FL0250Z)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC (9007C62E)
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- Dayton Switches