Dayton
Switch, Drum Reversing, Steel Handle
Mfr # 5DJN4
Zoro # G0428915
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Reversing
- Number of Poles 2
- NEMA Rating 1
- Handle Material Steel
- HP @ 1 Phase - 240V 2 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 20A 125V STRAIGHT BLADE POWER INLET WHITE (200BBIW.RV)
- LUTRON Dual Circuit Switch, Occupancy Sensor, Wht (MS-OPS6-DDV-WH)
- SICK 240V-AC 30V-DC PHOTOELECTRIC SENSOR (WT260-S270)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2015A.12.05)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- RELAY & CONTROL Relay & Control RS-1 Reversing Drum Control (RS-1)
- Dayton Drum Switches