Zoro Homepage

Swivel Caster, 3 In

  • Mfr # MH4XKJ2A08G

  • Zoro # G9527874


product price: $20.59
/ea

Key Features

For Use With
MH4XKJ2A08G
Fits Brand
Dayton
Compatible Mfr. Model Number
4XKJ2A, 4XKJ3A, 4XKJ4A
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH4XKJ2A08G
Zoro #
G9527874
UPC #
190735313596
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
3 in

Details

Item
Swivel Caster, 3"
For Use With
MH4XKJ2A08G
Fits Brand
Dayton
Compatible Mfr. Model Number
4XKJ2A, 4XKJ3A, 4XKJ4A

Description

Swivel Caster, Wheel Dia. 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.