Zoro Homepage

Tank Mixer, Direct Drive, 2 HP, 316 SS

  • Mfr # 32V128

  • Zoro # G5010451


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive
Max. RPM
2,000 RPM
Shaft Dia. (In.)
3/4 in
Motor
Pnuematic
Includes
Air Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V128
Zoro #
G5010451
UPC #
190735259573
Country of Origin
China

Dimensions

Shaft Dia. (In.)
3/4 in
Shaft Length (In.)
36 in
Air Inlet Size
1/2 in
Shaft Diameter
3/4 in
Shaft Length
36 in
Mixing Shaft Length
36 in

Description

Tank Mixer, Air Inlet Gender Female, Air Inlet Size 1/2 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 2 hp, Mounting Location Side, Mounting Type Clamp, Propeller Type Fixed, Shaft Length 36 in, Pitch Angle 17 Degrees , Number of Blades 3, Blade Diameter 8 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Open, Power Source Air-Powered, Shaft Diameter 3/4 in, Shaft Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.