Zoro Homepage

Temperature Sensor

  • Mfr # 826Y40

  • Zoro # G812483678


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Compatible Brand and Series
Dayton Temprel
Product Type
Extension Lead
Standards
ASTM E230-98e1, ISO 9001:2015
Maximum Temperature
500 Degrees F/260 Degrees C
Extension Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826Y40
Zoro #
G812483678
UPC #
-
Country of Origin
United States

Dimensions

Extension Cable Length
15 ft

Details

Item
Type K Thermocouple Probe Extension
Compatible Brand and Series
Dayton Temprel
Product Type
Extension Lead
Standards
ASTM E230-98e1, ISO 9001:2015
Maximum Temperature
500 Degrees F/260 Degrees C
Maximum Temperature °F
500 Degrees F
Extension Construction
FEP Wire Insulation
Maximum Temperature °C
260 Degrees C
Characteristics
Pre-Made K-Type Extension
For Sensor Type
Type T
Plug/Connector Type
Mini Female, Mini Male

Description

Type K Thermocouple Probe Extension, Extension Cable Length 15 ft, Plug/Connector Type Mini Female, Mini Male, For Sensor Type Type T, FEP Wire Insulation, Pre-Made K-Type Extension, Maximum Temperature 500 Degrees F/260 Degrees C, Extension Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.