Thermocouple Connector, Nylon
Mfr # 794F54
Zoro # G404853186
product price: $7.15
/eaKey Features
Color
Purple
Maximum Temperature °C
274 Degrees C
Plug/Connector Type
Mini Plug
Characteristics
Mini Male Plug is Made with 2 Polarized Flat , Single Screw Design
Component Construction
Glass-Filled Thermoplastic Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794F54
Zoro #
G404853186
UPC #
-
Country of Origin
United States
Details
Item
Thermocouple Connector
Color
Purple
Maximum Temperature °C
274 Degrees C
Plug/Connector Type
Mini Plug
Characteristics
Mini Male Plug is Made with 2 Polarized Flat , Single Screw Design
Component Construction
Glass-Filled Thermoplastic Nylon
For Sensor Type
Type E
Product Type
Miniature Jack and Plug
Maximum Temperature °F
525 Degrees F
Body Material
Thermoplastic Nylon
Maximum Temperature
525 Degrees F/274 Degrees C
Contact Material
Chromel / Constantan
Sheath Material
Nylon
Grounded/Ungrounded
Ungrounded
Description
Thermocouple Connector, Thermoplastic Nylon, Purple, Chromel / Constantan, Maximum Temperature Degrees F 525 Degrees F, Miniature Jack and Plug, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.