Thermocouple Connector, Nylon
Mfr # 794F55
Zoro # G804853151
product price: $7.99
/eaKey Features
Color
Purple
Component Construction
Glass-Filled Thermoplastic Nylon
Maximum Temperature °C
274 Degrees C
Characteristics
Mini Female Jack is Made with 2 Polarized Flat Inserts, Single Screw Design
Plug/Connector Type
Mini Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794F55
Zoro #
G804853151
UPC #
-
Country of Origin
United States
Details
Item
Thermocouple Connector
Color
Purple
Component Construction
Glass-Filled Thermoplastic Nylon
Maximum Temperature °C
274 Degrees C
Characteristics
Mini Female Jack is Made with 2 Polarized Flat Inserts, Single Screw Design
Plug/Connector Type
Mini Jack
For Sensor Type
Type E
Product Type
Miniature Jack and Plug
Maximum Temperature
525 Degrees F/274 Degrees C
Body Material
Thermoplastic Nylon
Maximum Temperature °F
525 Degrees F
Grounded/Ungrounded
Ungrounded
Contact Material
Chromel / Constantan
Sheath Material
Nylon
Description
Thermocouple Connector, Body Material Thermoplastic Nylon, Characteristics Mini Female Jack is Made with 2 Polarized Flat Inserts, Single Screw Design, Color Purple, Component Construction Glass-Filled Thermoplastic Nylon, Contact Material Chromel, Constantan, For Sensor Type Type E, Maximum Temperature 525 Degrees F/274 Degrees C, Maximum Temperature Degrees C 274 Degrees C, Maximum Temperature Degrees F 525 Degrees F, Plug/Connector Type Mini Jack, Product Type Jack, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.