Thermocouple Connector, Nylon
Mfr # 794F56
Zoro # G404853117
product price: $8.15
/eaKey Features
Color
Purple
Product Type
Miniature Jack and Plug
Maximum Temperature °C
204 Degrees C
For Sensor Type
Type E
Sheath Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
794F56
Zoro #
G404853117
UPC #
-
Country of Origin
United States
Details
Color
Purple
Item
Thermocouple Connector
Product Type
Miniature Jack and Plug
Maximum Temperature °C
204 Degrees C
For Sensor Type
Type E
Sheath Material
Nylon
Grounded/Ungrounded
Ungrounded
Body Material
Thermoplastic Nylon
Contact Material
Chromel / Constantan
Characteristics
Mini Female Jack is Made with 2 Polarized Flat Inserts
Plug/Connector Type
Mini Jack
Component Construction
Glass-Filled Thermoplastic Nylon
Maximum Temperature °F
392 Degrees F
Description
Thermocouple Connector, Body Material Thermoplastic Nylon, Characteristics Mini Female Jack is Made with 2 Polarized Flat Inserts, Color Purple, Component Construction Glass-Filled Thermoplastic Nylon, Contact Material Chromel, Constantan, For Sensor Type Type E, Maximum Temperature Degrees C 204 Degrees C, Maximum Temperature Degrees F 392 Degrees F, Plug/Connector Type Mini Jack, Product Type Jack, Sheath Material Nylon, Grounded/Ungrounded Ungrounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.