Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Connector, Nylon

  • Mfr # 794F58

  • Zoro # G704853152


product price: $11.89
/ea

Key Features

Color
Purple
Product Type
Standard Jack and Plug
Maximum Temperature °F
392 Degrees F
Contact Material
Chromel / Constantan
Plug/Connector Type
Standard Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794F58
Zoro #
G704853152
UPC #
-
Country of Origin
United States

Details

Color
Purple
Item
Thermocouple Connector
Product Type
Standard Jack and Plug
Maximum Temperature °F
392 Degrees F
Contact Material
Chromel / Constantan
Plug/Connector Type
Standard Plug
Sheath Material
Nylon
Component Construction
Glass-Filled Thermoplastic Nylon
For Sensor Type
Type E
Characteristics
Standard Male Plug is Made with 2 Polarized Round Pins
Grounded/Ungrounded
Ungrounded
Maximum Temperature °C
204 Degrees C
Body Material
Thermoplastic Nylon

Description

Thermocouple Connector, Body Material Thermoplastic Nylon, Characteristics Standard Male Plug is Made with 2 Polarized Round Pins, Color Purple, Component Construction Glass-Filled Thermoplastic Nylon, Contact Material Chromel, Constantan, For Sensor Type Type E, Maximum Temperature Degrees C 204 Degrees C, Maximum Temperature Degrees F 392 Degrees F, Plug/Connector Type Standard Plug, Product Type Jack, Sheath Material Nylon, Grounded/Ungrounded Ungrounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.