Thermocouple Connector, Nylon
Mfr # 794F59
Zoro # G104853141
product price: $12.55
/eaKey Features
Color
Purple
Product Type
Standard Jack and Plug
Contact Material
Chromel / Constantan
Component Construction
Glass-Filled Thermoplastic Nylon
Grounded/Ungrounded
Ungrounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794F59
Zoro #
G104853141
UPC #
-
Country of Origin
United States
Details
Color
Purple
Item
Thermocouple Connector
Product Type
Standard Jack and Plug
Contact Material
Chromel / Constantan
Component Construction
Glass-Filled Thermoplastic Nylon
Grounded/Ungrounded
Ungrounded
For Sensor Type
Type E
Sheath Material
Nylon
Body Material
Thermoplastic Nylon
Maximum Temperature °F
392 Degrees F
Plug/Connector Type
Standard Jack
Characteristics
Standard Female Jack is Made with 2 Polarized Round Inserts
Maximum Temperature °C
204 Degrees C
Description
Thermocouple Connector, Body Material Thermoplastic Nylon, Characteristics Standard Female Jack is Made with 2 Polarized Round Inserts, Color Purple, Component Construction Glass-Filled Thermoplastic Nylon, Contact Material Chromel, Constantan, For Sensor Type Type E, Maximum Temperature Degrees C 204 Degrees C, Maximum Temperature Degrees F 392 Degrees F, Plug/Connector Type Standard Jack, Product Type Jack, Sheath Material Nylon, Grounded/Ungrounded Ungrounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.