Thermocouple Jack, Yellow, Type K, Jack

  • Mfr # 36GL04
  • Zoro # G9760265
product price: 
$
11.39
/ea

Key Features

Plug or Connector Type
Standard
Thermocouple Type
K
Material
Glass Filled Nylon
Color
Yellow
Characteristics
2-Pin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36GL04
Zoro #
G9760265
UPC #
190735274637
Country of Origin
United States
Item
Thermocouple Jack
Plug or Connector Type
Standard
Thermocouple Type
K
Material
Glass Filled Nylon
Color
Yellow
Characteristics
2-Pin
Connector Type
Glass Filled Nylon
For Sensor Type
Type K
Maximum Temperature
428 Degrees F/ 220 Degrees C
Body Material
Glass-Filled Thermoplastic
Sheath Material
Nylon
Component Construction
Glass Filled Thermoplastic Housing/Alumel and Chromel Contacts/Nylon Sheath
Maximum Temperature C
220 Degrees C
Product Type
Jack
Maximum Temperature F
428 Degrees F
Plug/Connector Type
Standard Plug
Contact Material
Alumel, Chromel
Maximum Temperature °F
428 Degrees F
Maximum Temperature °C
220 Degrees C
Connection Type
Standard Plug
For Sensor Technology
Thermocouple
Number of Pins
2
For Thermocouple Type
Type K
Temperature Fahrenheit - Maximum
428 Degrees F
Body Color
Yellow

Description

Thermocouple Jack, Body Material Glass-Filled Thermoplastic, Characteristics 2-Pin, Color Yellow, Component Construction Glass Filled Thermoplastic Housing/Alumel and Chromel Contacts/Nylon Sheath, Contact Material Alumel, Chromel, For Sensor Type Type K, Maximum Temperature 428 Degrees F/ 220 Degrees C, Maximum Temperature Degrees C 220 Degrees C, Maximum Temperature Degrees F 428 Degrees F, Plug/Connector Type Standard Plug, Product Type Jack, Sheath Material Nylon

Ratings & reviews