Zoro Homepage

Thermocouple Probe, Mini Plug, Type K

  • Mfr # 36GL14

  • Zoro # G0025509


product price: $26.29
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
22 AWG
Probe Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GL14
Zoro #
G0025509
UPC #
190735274736
Country of Origin
United States

Dimensions

Probe Length
6 in
Sheath Size (In.)
0.125 in
Probe Tip Diameter
0.125 in
Cable Length
6 in
Probe Diameter
0.125 in
Probe Size
1/8 in x 6 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
22 AWG
Material
Inconel 600
Plug or Connector Type
Mini Plug
Max. Pressure (PSI)
1,000 psi
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
Standards
ANSI
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Construction
Metal Insulated Cable
Insulation
Magnesium Oxide
For Surfaces
No
Fitting Type
Compression
For Gases
Yes
Tip Style
Rounded
Junction Type
Grounded
For Solids
No
Maximum Temperature °F
2,280 Degrees F
For Liquids and Gels
Yes
Probe Sheath Material
Inconel
Maximum Temperature °C
1,250 Degrees C
Probe Bend
Straight
Sensor Type
Thermocouple
For Application
Air, Gas, Liquid
Connector Type
Mini Plug
Response Time
0.5 sec
Minimum Temperature °C
-200 Degrees C
Head Material
Inconel
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Process Mounting
1/4 in MNPT, 1/8 in MNPT
For Air
Yes
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
Includes Thermowell
No
Temperature Range
-325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C
Maximum Wire Gauge
20 AWG
Minimum Temperature °F
-325 Degrees F
Cable Material
Magnesium Oxide Insulation
Maximum Temperature °C
1,250 Degrees C
Minimum Temperature °F
-325 Degrees F
Maximum Temperature °F
2,280 Degrees F
Minimum Temperature °C
-200 Degrees C

Description

Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 6 in, Cable Length 6 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.