Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage

  • Mfr # 2N865

  • Zoro # G3266496


product price: $324.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,745 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.8-1.7/0.90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N865
Zoro #
G3266496
UPC #
190735228173
Country of Origin
Multiple

Dimensions

Length Less Shaft
9 7/16 in
Overall Length
11 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
1,745 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.8-1.7/0.90 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
75.5 %
Standards
CSA Certified (191252), UL Recognized (E47479)
Footnotes
5,10
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
RPM @ 50Hz
1,425 RPM

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,745 rpm, Frame 56, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.8-1.7/0.90 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, Continuous Duty, 1701-1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.