Three-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 3510 Nameplate RPM

  • Mfr # 31LH56

  • Zoro # G9096306


product price: $250.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
3510
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.1/0.60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31LH56
Zoro #
G9096306
UPC #
190735255230
Country of Origin
Mexico

Dimensions

Length Less Shaft
6 15/16 in
Overall Length
10 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1/3
Nameplate RPM
3510
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.1/0.60 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.35
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
72 %
Standards
CE, CSA, UL
Motor Thermal Protection
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
MIMI 8S470A & Shaft Key
Footnotes
15,16
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium Rated
Capacitor Required
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/3 HP, Nameplate RPM 3510, Frame 56C, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1/0.60 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.