Zoro Homepage

Three-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage

  • Mfr # 31TU28

  • Zoro # G8571367


product price: $495.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1745
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
5.6/2.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31TU28
Zoro #
G8571367
UPC #
190735256343
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/4 in
Overall Length
13 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1745, Frame 143-5TC/56HCZ, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 5.6/2.8 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.