Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 1740 Nameplate RPM

  • Mfr # 2N984

  • Zoro # G2950333


product price: $1,188.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Nameplate RPM
1740
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.7/6.4 A
Frame
213/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2N984
Zoro #
G2950333
UPC #
190735228326
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 13/16 in
Overall Length
16 13/16 in
Shaft Dia.
1 1/8 in
Shaft Length
3 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1740
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.7/6.4 A
Frame
213/5
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, UL
CC Number
CC029A
Footnotes
2,10,15
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1740, Frame 213/5, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 12.7/6.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products