- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Relay, 120VAC, 10A, DPDT
Dayton
Time Delay Relay, 120VAC, 10A, DPDT
- Zoro #: G0730231
- Mfr #: 6A855
Tap to zoom
Hover or click to zoom
$146.19
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
- Coil Volts: 120V AC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $146.19
Dayton #6A855 Specifications
- Zoro #: G0730231
- Mfr #: 6A855
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
- Coil Volts: 120V AC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 11
- Adjustment Method - Timer: Push Button, Rotary Knob
- Mounting - Relay: Plug In
- Min. Time Setting - Timer: 0.05 sec
- Contact Form - Relay: DPDT
- Power Consumption - Relay: 3.0 VA
- Max. Time Setting - Timer: 41 day 15 hr
- Body Depth - Relay: 1.7 in
- Adjustment Method: Push Button Thumbwheels
- Electrical Connection: Socket
- Socket: 1EGP2, 1EGP4, 6X156
- Pins: 11
- Operating Functions: 1, 2, 3, 4, 6, 7, 9, 11
- Contact Form: DPDT
- Min. Time Setting: 0.05 sec.
- Body Height - Relay: 2.9 in
- Hz: 50/60
- Contact Amp Rating (Resistive): 10A
- Item: Multi-Function Time Delay Relay
- Base Type: Octal
- Status Indicator: LED
- Max. Time Setting: 999 hr.
- Body Width - Relay: 2.4 in
- Mounting: plug In
- Standards: CE, CSA, UR
- Number of Functions: 10
- Socket Code: B
- Overall Height - Relay: 3 in
- Function: On Delay, Interval On, Off Delay, Single Shot, Flasher (Off First), Flasher (On First), On/Off Delay, Single Shot Falling Edge, Watchdog, Triggered On Delay
- Hz - Electrical: 50 Hz, 60 Hz
- Coil Rating: 3VA
- Contact Material: Silver Nickel
- Timing Relay Functionality: Flasher, Interval Delay, Off Delay, On Delay, One Shot, Power Off Delay
- Country of Origin (subject to change): United States
Description
Multi-Function Time Delay Relay, Function - Timing Relay Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog, Coil Volts 120V AC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 3.0 VA
Reviews of Dayton #6A855
Explore more
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGC5
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. 24EP25
- DAYTON Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec. 1EJL8
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. 1EGB8
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. 24EP05
- DAYTON Encapsulated Timer Relay, 1A, Solid State 5WML8
- SCHNEIDER ELECTRIC Spacerinterplant Only 3116803801
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 5DPZ8
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square H3YN-2 AC100-120
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGB3
- Dayton Time Delay Relays