Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 3 sec.
Mfr # 24EN68
Zoro # G5862306
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EN70
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. 24EN65
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In 1EGD2
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. 24EP11
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. 24EP29
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP06
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. 24EN66
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. 24EN98
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. 24EP40
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO 5WML7
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. TR-51621-05
- Dayton Electrical Relays