Shop All Time Delay Relays
Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # 1EGB3
Zoro # G0789171
product price: $63.09
/ea
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Product Information
- Brand Dayton
- MFR # 1EGB3
- Zoro # G0789171
- UPC # 190735137789
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Overall Depth | 3.1 in |
Body Height | 2.9 in |
Details
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC, Minimum Time Setting 6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Outlet Box, 2 Gangs, Flip and Snap (MX2050WH)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- GE Magnetic Coil, 115-120V, NEMA Sz 4 (55-501463G002)
- DISCO Ylw Vinyl 12-10 Terminal #10 Stud Size Spade Type PK100 (3545PK)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP02)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- Dayton Time Delay Relays