Dayton

Time Delay Relay, 120VAC/DC, 10A, DPDT


product price: $83.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay Off Delay
  • Coil Volts 120V AC/DC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Depth - Relay 1.7 in
Body Width - Relay 2.4 in
Overall Height - Relay 3.1 in
Body Height - Relay 2.9 in
Body Width 2.4 in
Overall Depth 3.1 in
Body Depth 1.7 in
Body Height 2.9 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay Off Delay
Coil Volts 120V AC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 11
Mounting - Relay Plug In
Adjustment Method - Timer Potentiometer
Contact Form - Relay DPDT
Min. Time Setting - Timer 0.1 sec
Power Consumption - Relay 2 W, 2.5 VA
Max. Time Setting - Timer 10 sec
Contact Amp Rating (Resistive) 10A
Socket Code B
Adjustment Method Potentiometer
Contact Material Silver Nickel
Standards CE Certified, CSA Certified, UL Listed, UL Socket
Operating Functions 2
Status Indicator None
Min. Time Setting 0.10 sec.
Contact Form DPDT
Mounting plug In
Function Off Delay
Max. Time Setting 10 sec.
Hz 50/60
Item Single Function Time Delay Relay
Base Type Octal
Socket 1EGP2, 1EGP4, 6X156
Coil Rating 2VA
Pins 11
Hz - Electrical 50 Hz, 60 Hz
Electrical Connection Socket
Input Voltage 240V AC
Timing Relay Functionality Off Delay
Minimum Operating Temperature -18 Degrees F
IP Rating IP20
Number of Delay Functions 1
Delay Function Off Delay
Contact Rating (DC) 10 A @ 30V
Coil Voltage 240V AC
Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Environmental Protection Enclosed
Reset Method Time-Limit Reset
Maximum Time Setting 10 sec
Current Rating 10 A
Base Shape Octal
Delay Function Type Off Delay
Mounting Style Plug-In
Sealing Enclosed
Frequency 50/60 Hz
Electrical Connection Type Pin
Contact Rating (AC) 10 A @ 240V
Maximum Operating Temperature 122 Degrees F
Socket Code Configurator Socket / Octal / 11
Electrical Operating Durability 100,000
Minimum Time Setting 0.1 sec
Relay Mounting Style Socket
Number of Pins 11
Power Consumption 2 VA
Mechanical Operating Durability 10,000,000
Compatible Grainger Part Number 1EGP2, 1EGP4, 6X156

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.