Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT
- Zoro #: G0528701
- Mfr #: 1EGC7
Hover or click to zoom Tap to zoom
Key Features
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: Interval On
- Coil Volts: 120V AC/DC
- AC Contact Rating - Relay: 10A @ 240V
- DC Contact Rating - Relay: 10A @ 30V
- Base Type - Plug In Relay: Octal
- Number of Pins - Relay: 8
- Mounting - Relay: Plug In
$43.64
Subtotal: $43.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #1EGC7
- Zoro #G0528701
- Country of OriginUnited States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Details
Item - Relay | Single Function Timing Relay |
Function - Timing Relay | Interval On |
Coil Volts | 120V AC/DC |
AC Contact Rating - Relay | 10A @ 240V |
DC Contact Rating - Relay | 10A @ 30V |
Base Type - Plug In Relay | Octal |
Number of Pins - Relay | 8 |
Mounting - Relay | Plug In |
Adjustment Method - Timer | Potentiometer |
Contact Form - Relay | DPDT |
Min. Time Setting - Timer | 0.1 sec |
Power Consumption - Relay | 2.0 W, 2.5 VA |
Max. Time Setting - Timer | 10 sec |
Contact Material | Silver Nickel |
Adjustment Method | Potentiometer |
Coil Rating | 2VA |
Pins | 8 |
Socket Code | A |
Operating Functions | 4 |
Electrical Connection | Socket |
Description
Single Function Time Delay Relay, Function - Timing Relay Interval On, Coil Volts 120V AC/DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2 W, 2.5 VA, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 10 sec, Status Indicator None, Contact Material Silver Nickel
Reviews of Dayton #1EGC7
Explore more
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. 24EN81
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP31
- DAYTON Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec. 1EJN4
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. 1EGC1
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. 24EP43
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. 24EN80
- TE CONNECTIVITY 7022OFV=24V DC 1-10 MINS 5-1437456-4
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec 9050JCK11V20
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. TR-50222-12
- SQUARE D Timer Relay 240Vac 10A Tjck 9050JCK70V36
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240VAC, 24VDC Coil RE22R2MXMU
- Dayton Electrical Relays