Single Function Time Delay Relay, Octal, On Delay, 1 Functions 120V AC/DC, DPDT

  • Mfr # 6A854

  • Zoro # G1260131

CAD Available

product price:  $93.59
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
999 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A854
Zoro #
G1260131
UPC #
190735359693
Country of Origin
United States

Dimensions

Overall Height - Relay
3 in
Body Depth
1.7 in
Body Height
2.9 in
Body Width
2.4 in
Overall Depth
3 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
999 hr
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Contact Material
Silver Nickel
Contact Amp Rating (Resistive)
10A
Adjustment Method
Push Button, Rotary Knob
Socket
1EGP3, 1EGP5, 5X852
Status Indicator
LED
Socket Code
A
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Operating Functions
1
Coil Rating
3VA
Electrical Connection
Socket
Input Voltage
120V AC/DC
Frequency
50/60 Hz
Mounting Style
Plug-In
Reset Method
Time-Limit Reset
Maximum Operating Temperature
149 Degrees F
Power Consumption
3 VA
Mechanical Operating Durability
10,000,000
Operating Time Accuracy
+1% +50ms
Sealing
Enclosed
Electrical Operating Durability
100,000
IP Rating
IP20
Minimum Operating Temperature
-18 Degrees F
CAD Available
Yes

Description

Single Function Time Delay Relay, Adjustment Method Push Button, Rotary Knob, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 999 hr, Number of Pins 8, Sealing Enclosed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.