Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, Hand, 500 Lb

  • Mfr # 3W484

  • Zoro # G1584021


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50 1/2 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W484
Zoro #
G1584021
UPC #
190735294970
Country of Origin
Multiple

Dimensions

Overall Height
50 1/2 in
Overall Width
20 in
Wheel Diameter
10 in
Noseplate Depth
8 in
Wheel Width
2 3/4 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Overall HxWxD
50 1/2 in x 20 in
Nose Plate WxD
14 in x 8 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Dual Pin
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Dual Pin
Powered By
Manual
Nose Plate Profile
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Caster/Wheel Mounting Location
2-Wheel
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel Type
Semipneumatic
Includes Load Protector
Without Load Protector
Brake Type
No Caster Brake
Nose Plate Type
Solid Straight
Includes Lever Pushoff
Without Lever Pushoff
Frame Finish
Powder Coated
Includes Wheel Fenders
Without Wheel Fenders
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Steel
Frame Type
Rounded Back
Frame Material
Steel

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Height 50 1/2 in, Overall Width 20 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Dual Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.