Stair Hand Truck 4 Handle 500 lb Pneumatic Wheels 13 3/4 x 6 1/2 Nose
- Mfr # HAND-TPE
- Zoro # G4986707
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Height
44-1/2"
Overall Width
21"
Material
Steel
Color
Blue
Wheel Type
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAND-TPE
- Zoro #
- G4986707
- UPC #
- 691215021753
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Item
- Stair Hand Truck,4 Handle,500 lb.
- Wheel Type
- Pneumatic
- Assembled
- Yes
- For Use With
- Transport a loaded hand truck up and down stairways or hills.
- Number of Wheels
- 2
- Includes
- Removable handles conveniently store on back of hand truck when not in use
- Features
- Easy grip handles provide comfort to persons using hand truck.
Dimensions
- Overall Height
- 44-1/2"
- Overall Width
- 21"
- Wheel Diameter
- 10"
- Platform Length
- 17.5"
Description
Stair Hand Truck,4 Handle,500 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.