Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan w/Drive Pkg, 230 Volt

  • Mfr # 7AG76

  • Zoro # G3138527


product price: $13,893.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG76
Zoro #
G3138527
UPC #
00194484309442
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Outlet Dia.
48 5/8 in
Max. Depth
36 in
Shaft Dia.
1 7/16 in
Dimension C
48 1/2 in
Bolt Circle Dia.
50 1/4 in
Height
64 3/4 in
Dimension D
36 in
Max. Motor Height
12 1/2 in
Dimension B
28 5/16 in
Inlet Dia.
48 5/8 in
Dimension E
9/16 in
Dimension A
51 3/4 in
Width
51 3/4 in
Propeller Shaft Diameter
1 1/2 in
Overall Diameter
51 3/4 in
Overall Height
64 3/4 in
Blade Diameter
48 in
Bolt Circle Diameter
50 1/4 in
Overall Length
36 in
Body Diameter
48 5/8 in

Details

Voltage
230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Assembled/Unassembled
Unassembled
Housing Finish
Unfinished
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
30,070 cfm
Motor HP
5 hp
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Includes
Belt Guard
Motor RPM
1,730 RPM
Hz
60 Hz
Standards
AMCA
Sones @ 0.250-In. SP @ 5 Ft.
64
Companion Flange Stock No.
4ETG2
Max. BHP
5.0 hp
CFM @ 0.500-In. SP
25,810 cfm
CFM @ 0.000-In. SP
31,260 cfm
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.250-In. SP
28,745 cfm
CFM @ 0.750-In. SP
22,170 cfm
Fan RPM
731
Full Load Amps
20.5
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
104 Degrees F
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
25,810 cfm
Motor Speed
1,730 RPM
Frequency
60 Hz
Includes Motor
Yes
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
Corrosion Resistant
Current
20.5 A
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Application
Food Processing
Maximum Fan Speed
731 RPM
Exhaust Airflow @ 0.125 in SP
30,070 cfm
For Air Type
Corrosive Vapor
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.000 in SP
31,260 cfm
Airflow @ 0.250 in Static Pressure
28,745 cfm
Airflow @ 0.000 in SP
31,260 cfm
Mounting Orientation
Horizontal, Vertical
Brake Horsepower
5 hp
Nameplate Voltage
230V AC
Maximum Noise Level @ 5 Feet
64 sones
Motor Horsepower
5 hp
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
28,745 cfm
Noise Level
64 sones@ 0.250 in SP and 5 ft

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 31,260 cfm, Maximum Noise Level @ 5 Feet 64 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.