Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube/Reflector Extension, 5 ft., Black

  • Mfr # 5VD87

  • Zoro # G1452744


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Includes
5 Feet Tube with Black Coating, Reflector, Tube Clamp, Wire Hanger
Overall Height
6 in
Component Type
5 ft. Tube & Reflector Extension Package
Standards
CSA Certified
Overall Width
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VD87
Zoro #
G1452744
UPC #
190735353851
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
13 3/4 in
Overall Depth
5 ft
Overall Diameter
4 in
Overall Dimensions - H x W x D
6 in x 13 3/4 in x 5 in

Details

Item
Tube/Reflector Extension
Includes
5 Feet Tube with Black Coating, Reflector, Tube Clamp, Wire Hanger
Component Type
5 ft. Tube & Reflector Extension Package
Standards
CSA Certified
Product Type
Assembly Components
Compatible with Product Type
Dayton Infrared Tube Heaters
Material
Black Coated Aluminzed Steel, Highly Polished Aluminum

Description

Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Component Type 5 ft. Tube and Reflector Extension Package, Overall Height 6 in, Overall Width 13 3/4 in, Overall Depth 5 ft, Overall Diameter 4 in, Mounting Type Flange-Mount, Material Black Coated Aluminzed Steel, Highly Polished Aluminum, Includes 5 Feet Tube with Black Coating, Reflector, Tube Clamp, Wire Hanger, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.