Zoro Homepage

Turbine Pump, 1-1/2 HP, 115 to 230V

  • Mfr # 53EA98

  • Zoro # G2042807


product price: $936.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
115/208/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53EA98
Zoro #
G2042807
UPC #
00194484302900
Country of Origin
India

Dimensions

Height
6 5/16 in
Max. Dia. Solids
0.25 Microns
Width
9 3/4 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.25 micron
Manufacturer Warranty Length
1 yr
Overall Width
9.75 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Overall Height
6.31 in

Details

HP
1 1/2 hp
Voltage
115/208/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
140 psi
Hz
60
Outlet
1 in FNPT
GPM @ 10 PSI
9.7
Max. Specific Gravity
1
Motor RPM
3,450 RPM
Phase
Single
Inlet
1-1/4 in FNPT
GPM @ 80 PSI
6.5
Duty
Continuous
Port Rotation
90 Degrees Increments
Pump RPM
3,450
Thermal Protection
yes
GPM @ 30 PSI
8.8
Impeller Material
Bronze
Motor Type
Totally Enclosed Fan-Cooled
Inlet Pressure
150 psi
GPM @ 90 PSI
6.0
Best Efficiency GPM @ Head
7.0 @ 75 psi
Bearing Type
Ball
GPM @ 75 PSI
6.8
Motor Ambient Temp. Rating
40 Degrees C
Item
Turbine Pump
GPM @ 50 PSI
7.8
GPM @ 40 PSI
8.3
GPM @ 60 PSI
7.4
Max. Liquid Temp.
230 Degrees F
GPM of Water @ 120 PSI
4.7
Inlet (In.)
1-1/4 FNPT
Max. Case Pressure
200 psi
Overload Protection
yes
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
GPM @ 20 PSI
9.2
Installation Position
Horizontal
Frame
56J
Agency Compliance
UL Listed
Amps
13.5/6.7
Best Efficiency GPM @ PSI
7.0 @ 75
GPM @ 100 PSI
5.6
Housing Material
Bronze
Impeller Type
Regenerative Turbine
Shut Off Pressure (Maximum)
140 psi
Compatible with Media Type
Non-Flammable Liquids, Water
Features
Boiler Feed, Condensation Return, Liquid Transfer, Pressure Service, Reverse Osmosis Filtration, Seals and an Easily Accessible Drain Plug, Spray Equipment
Mounting Orientation
Horizontal
Frequency
60 Hz
Wetted Material
304 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum Media Temperature
230 Degrees F
Seal Type
Mechanical
Best Efficiency Head
75 ft
Flow Rate @ 80 psi
6.5 gpm
Maximum Flow Rate
9.7 gpm
Flow Rate @ 140 psi
0 gpm
Impeller Design
Regenerative Turbine
Minimum Flow Rate
4.7 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 30 psi
8.8 gpm
Flow Rate @ 60 psi
7.4 gpm
Duty Cycle
Continuous
Specific Gravity (Maximum)
1
Nameplate Voltage
115/208-230V AC
NPSHr
150 psi
Discharge Rotation
90 Degrees Increments
Horsepower
1 1/2 hp
Case Pressure (Maximum)
200 psi
Flow Rate @ 90 psi
6 gpm
Flow Rate @ 10 psi
9.7 gpm
Flow Rate @ 100 psi
5.6 gpm
Flow Rate @ 120 psi
4.7 gpm
Flow Rate @ 40 psi
8.3 gpm
Intake Type
NPT
Flow Rate @ 50 psi
7.8 gpm
Standards
UL Listed
Motor Frame Designation
56J
Flow Rate @ 20 psi
9.2 gpm
Discharge Type
NPT
Pump Housing Material
Bronze
Thermal Overload Protection
Yes
Maximum RPM
3,450 RPM

Description

Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 9.7 gpm, Flow Rate @ 10 psi 9.7 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Totally Enclosed Fan-Cooled, Best Efficiency Head 75 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.