Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbine Pump, 1-1/2 HP, 208-230 to 460V

  • Mfr # 53EA99

  • Zoro # G2042789


product price: $900.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
230/460
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53EA99
Zoro #
G2042789
UPC #
00194484302917
Country of Origin
India

Dimensions

Height
6 5/16 in
Max. Dia. Solids
0.25 Microns
Manufacturers Warranty Length
1 yr
Width
9 3/4 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.25 micron
Overall Width
9.75 in
Compatible Discharge Pipe Size
1 in
Overall Height
6.31 in

Details

HP
1 1/2 hp
Voltage
230/460
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
140 psi
GPM @ 60 PSI
7.4
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Outlet
1 in FNPT
GPM of Water @ 120 PSI
4.7
Overload Protection
No
Motor RPM
3,450 RPM
Bearing Type
Ball
Max. Specific Gravity
1
Pump RPM
3,450
Amps
4.1/2.0
Frame
56J
Impeller Type
Regenerative Turbine
Housing Material
Bronze
Impeller Material
Bronze
Inlet (In.)
1-1/4 FNPT
Motor Ambient Temp. Rating
40 Degrees C
Motor Type
3-Phase
GPM @ 75 PSI
6.8
Thermal Protection
No
Max. Liquid Temp.
230 Degrees F
GPM @ 100 PSI
5.6
Agency Compliance
UL Listed
GPM @ 10 PSI
9.7
Item
Turbine Pump
Installation Position
Horizontal
GPM @ 80 PSI
6.5
GPM @ 90 PSI
6.0
Max. Case Pressure
200 psi
GPM @ 20 PSI
9.2
Hz
60
Inlet
1-1/4 in FNPT
GPM @ 30 PSI
8.8
Best Efficiency GPM @ Head
7.0 @ 75 psi
GPM @ 50 PSI
7.8
Phase
Three
Port Rotation
90 Degrees Increments
Best Efficiency GPM @ PSI
7.0 @ 75
Inlet Pressure
150 psi
Duty
Continuous
GPM @ 40 PSI
8.3
Discharge Type
NPT
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Flow Rate @ 140 psi
0 gpm
Maximum RPM
3,450 RPM
Compatible with Media Type
Non-Flammable Liquids, Water
Thermal Overload Protection
No
Flow Rate @ 100 psi
5.6 gpm
Frequency
60 Hz
Shut Off Pressure (Maximum)
140 psi
Flow Rate @ 20 psi
9.2 gpm
Flow Rate @ 90 psi
6 gpm
Flow Rate @ 30 psi
8.8 gpm
Flow Rate @ 50 psi
7.8 gpm
Case Pressure (Maximum)
200 psi
Minimum Flow Rate
4.7 gpm
Flow Rate @ 10 psi
9.7 gpm
Flow Rate @ 80 psi
6.5 gpm
Maximum Flow Rate
9.7 gpm
Pump Housing Material
Bronze
NPSHr
150 psi
Specific Gravity (Maximum)
1
Motor Ambient Temperature (Maximum)
104 Degrees F
Impeller Design
Regenerative Turbine
Motor Frame Designation
56J
Flow Rate @ 60 psi
7.4 gpm
Intake Type
NPT
Seal Type
Mechanical
Best Efficiency Head
75 ft
Nameplate Voltage
230/460V AC
Standards
UL Listed
Horsepower
1 1/2 hp
Flow Rate @ 40 psi
8.3 gpm
Flow Rate @ 120 psi
4.7 gpm
Wetted Material
304 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum Media Temperature
230 Degrees F
Features
Boiler Feed, Condensation Return, Liquid Transfer, Pressure Service, Reverse Osmosis Filtration, Seals and an Easily Accessible Drain Plug, Spray Equipment
Discharge Rotation
90 Degrees Increments

Description

Turbine Pump, Phase Three, Pump Housing Material Bronze, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 9.7 gpm, Flow Rate @ 10 psi 9.7 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.