Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/185 hp

  • Mfr # 4YFJ5

  • Zoro # G1276852


product price: $29.99
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
4 W
HP
1/185
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YFJ5
Zoro #
G1276852
UPC #
190735338452
Country of Origin
Korea, Republic of

Dimensions

Bolt Circle Dia.
2 13/16 in
Body Dia.
3 1/2 in
Overall Length
3 7/8 in
Shaft Dia.
1/4 in
Length Less Shaft
3 3/8 in
Shaft Length
1/2 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
4 W
HP
1/185
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Frame Material
Cast Aluminum
Motor Service Factor
1
Frame Material
Aluminum
Motor Application
HVAC/R
Motor Bearings
Sleeve
Motor Design
Shaded Pole
Hz
60/50 Hz
Motor Thermal Protection
Impedance
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal or Vertical Shaft Up
Full Load Amps
0.17 A
Ins. Class
A
Motor Mounting Type
Rear/Foot
Item
Unit Bearing Motor
Motor Enclosure Design
Totally Enclosed Air-Over
Finish
Black Electrostatic
Mounting Holes
3 Tapped

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/185 HP, Nameplate RPM 1,550, Voltage 230V AC, 0.17 A Full Load Amps, Non-Standard Frame, Output Watts 4 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Aluminum, Motor Mounting Position Horizontal or Vertical Shaft Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.