Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/47 hp

  • Mfr # 4YFH7

  • Zoro # G2306193


product price: $45.79
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/47
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YFH7
Zoro #
G2306193
UPC #
190735338384
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
4 1/16 in
Shaft Length
1/2 in
Shaft Dia.
1/4 in
Body Dia.
3 1/2 in
Overall Length
4 9/16 in
Bolt Circle Dia.
2 13/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/47
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Mounting Type
Rear/Foot
Motor Service Factor
1
Frame Material
Cast Iron
Motor Shaft Design
Threaded
Motor Bearings
Sleeve
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
Horizontal or Vertical Shaft Up
Full Load Amps
1.1 A
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Ins. Class
A
Motor Frame Material
Cast Iron
Motor Application
HVAC/R
Hz
60/50 Hz
Item
Unit Bearing Motor
Finish
Black Electrostatic
Mounting Holes
3 Tapped

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/47 HP, Nameplate RPM 1,550, Voltage 115V AC, 1.1 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Length 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.