Zoro Homepage

Upblast Exhaust Fan

  • Mfr # 800W92

  • Zoro # G011188374


product price: $1,435.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Base Width
30 in
For High-Static Pressure Applications
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W92
Zoro #
G011188374
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Base Length
30 in
Wheel Diameter
18 1/2 in

Details

Number of Speeds
1
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
No
Includes Motor
Yes
Assembly
Assembled
Base Shape
Square
Nameplate Voltage
115/230V AC
Motor Horsepower
1 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Wheel Material
Aluminum
Speed Controllable
No
Drive Type
Direct Drive
Phase
1
Housing Material
Aluminum
Exhaust Airflow @ 0.500 in SP
3,822 cfm
Includes Drive Package
Yes
Maximum Static Pressure
1 1/4 in wc
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Item
Upblast Ventilator
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
400 Degrees F
Exhaust Airflow @ 0.000 in SP
4,307 cfm

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,307 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.