Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 16-1/2 In

  • Mfr # 800ZR3

  • Zoro # G611188347


product price: $780.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Mount Type
Roof Curb
For Air Type
Kitchen Air, Clean Air
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Includes Motor
No
Housing Material Fabrication
Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZR3
Zoro #
G611188347
UPC #
-
Country of Origin
United States

Dimensions

Base Length
26 in
Wheel Diameter
17 in
Base Width
26 in

Details

Mount Type
Roof Curb
For Air Type
Kitchen Air, Clean Air
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Includes Motor
No
Housing Material Fabrication
Spun
Maximum Motor Horsepower
1/4 hp
Mounting Orientation
Horizontal
Motor Location
Out of Airstream
Series
CUBE
Assembly
Unassembled
Speed Controllable
Variable Speed
Bearing Type
Air Handling Quality
Drive Type
Belt Drive
Includes Drive Package
No
Minimum Airflow
2,394 cfm
Electrical Connection
Wired
Base Shape
Square
Item
Centrifugal Upblast Exhaust Fan
Wheel Material
Aluminum
Maximum Inlet Air Temperature
300 Degrees F
Minimum Motor Speed
875 RPM
Housing Material
Aluminum
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Maximum Static Pressure
1 1/2 in wg
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
For High-Static Pressure Applications
No
Maximum Motor Speed
1,390 RPM
Resistance Properties
Oil Resistant, Static Free
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Minimum Motor Horsepower
1 hp
Maximum Airflow
2,515 cfm

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 17 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Maximum Airflow 2,515 cfm, Minimum Airflow 2,394 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.