Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 13-1/4 In, 115/208-230V

  • Mfr # 7AT03

  • Zoro # G3371785


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT03
Zoro #
G3371785
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Overall Dia.
24 7/8 in
Dimension E
16 7/8 in
Dimension C
25 1/8 in
Dimension D
17 3/8 in
Recommended Damper Size (In.)
12 x 12
Overall Height
25 1/8 in
Base Square Size - Roof Ventilators
19-3/4" dia.
Wheel Dia.
13 1/4 in
Shaft Dia. Wheel End
3/4 in
Dimension A
19 3/4 in
Dimension B
24 7/8 in
Propeller Shaft Diameter
3/4 in
Base Diameter
19 3/4 in
Housing Length
24.9 in
Housing Width
24.9 in
Wheel Diameter
13 1/4 in
Overall Diameter
24 7/8 in
Damper Size
12 x 12 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2256
CFM @ 1.000-In. SP
1684
Max. Inlet Temp.
300 Degrees F
Housing Material
Aluminum
Speed Controllable
No
Drive Type
Belt Drive
Motor HP
1/2
CFM @ 1.250-In. SP
1455
RPM
1645
Sones @ 0.500-In. SP @ 5 Ft.
16.9
Hz
60
CFM @ 0.375-In. SP
2065
Assembled/Unassembled
Unassembled
CFM @ 0.625-In. SP
1933
Recommended Damper Stock No.
4HX74
CFM @ 0.750-In. SP
1864
Max. BHP
0.52
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
CFM @ 0.500-In. SP
2001
Sones @ 0.250-In. SP @ 5 Ft.
17.4
Mounting Location
wall
Bearing Type
Sealed Pillow Block
Motor Voltage
115/208/230
Drive Package Included
Yes
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
CFM @ 0.250-In. SP
2128
CFM @ 0.125-In. SP
2192
CFM @ 0.875-In. SP
1778
Sones @ 0.125-In. SP @ 5 Ft.
17.6
Standards
AMCA Sound and Air, UL/cUL 762
Phase
1
Max. Operating Amps
7.6/3.7-3.8
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.250 in SP
2,128 cfm
Airflow @ 0.000 in SP
2,256 cfm
Motor Location
Out of Airstream
Includes Motor
Yes
Nameplate Voltage
115/208-230V AC
Motor Enclosure
Open Dripproof
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Increased Stability, Nonoverloading Centrifugal Wheel Design
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Maximum Static Pressure
1 1/4 in wc
Spark Resistant Construction Type
A
Safety Features
Fully Rolled Windband
Resistance Properties
Spark Resistant
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
2,001 cfm
Exhaust Airflow @ 0.000 in SP
2,256 cfm
Current
7.6/3.7 to 3.8 A
Application
Industrial and Commercial Buildings, Restaurants, Schools
For Air Type
Kitchen Air
Housing Material Fabrication
Spun
Motor Speed
1,645 RPM
Exhaust Airflow @ 0.125 in SP
2,192 cfm
Frequency
60 Hz
Maximum Fan Speed
1,645 RPM
Motor Horsepower
1/2 hp
Brake Horsepower
13/25 hp
For High-Static Pressure Applications
No
Sound Level
13.9 sones @ 1.250 in SP and 5 ft, 15.1 sones @ 1.000 in SP and 5 ft, 15.6 sones @ 0.875 in SP and 5 ft, 16.1 sones @ 0.750 in SP and 5 ft, 16.5 sones @ 0.625 in SP and 5 ft, 16.9 sones @ 0.500 in SP and 5 ft, 17.2 sones @ 0.375 in SP and 5 ft, 17.4 sones @ 0.250 in SP and 5 ft, 17.6 sones @ 0.125 in SP and 5 ft, 17.9 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
2,065 cfm
Base Shape
Round

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,256 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.