Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 13-1/4 In, 208-230/460V

  • Mfr # 7A690

  • Zoro # G3093106


product price: $1,617.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A690
Zoro #
G3093106
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Shaft Dia. Wheel End
3/4 in
Dimension A
22 in
Overall Dia.
24 7/8 in
Dimension D
17 3/8 in
Wheel Dia.
13 1/4 in
Base Square Size - Roof Ventilators
22" x 22"
Overall Height
26 7/8 in
Dimension C
25 1/8 in
Base Length
22 in
Base Width
22 in
Base Height
1.8 in
Recommended Damper Size (In.)
15 x 15
Dimension B
24 7/8 in
Housing Width
24.9 in
Wheel Diameter
13 1/4 in
Housing Length
24.9 in
Overall Diameter
24 7/8 in
Damper Size
15 x 15 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2256
Recommended 8 In. Fixed Curb Item No.
4HX39
Mounting Location
Roof
Sones @ 0.500-In. SP @ 5 Ft.
16.9
Sones @ 0.250-In. SP @ 5 Ft.
17.4
CFM @ 1.000-In. SP
1684
Drive Type
Belt Drive
Assembled/Unassembled
Unassembled
Requires
Roof Curb for New Installation
CFM @ 0.625-In. SP
1933
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
RPM
1645
Phase
3
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
CFM @ 0.500-In. SP
2001
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 1.250-In. SP
1455
Wheel Material
Aluminum
Bearing Type
Sealed Pillow Block
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
CFM @ 0.875-In. SP
1778
Sones @ 0.125-In. SP @ 5 Ft.
17.6
Motor HP
1/2
Motor Voltage
208/230/460
Max. Inlet Temp.
300 Degrees F
Standards
AMCA Sound and Air, UL/cUL 762
Includes
Drive Package, NEMA 1 Junction Box
Hz
60
CFM @ 0.250-In. SP
2128
CFM @ 0.750-In. SP
1864
Recommended 12 In. Fixed Curb Item No.
2RB76
Max. BHP
0.52
Recommended Damper Stock No.
4HX65
Housing Material
Aluminum
CFM @ 0.125-In. SP
2192
CFM @ 0.375-In. SP
2065
Drive Package Included
Yes
Speed Controllable
No
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.500 in SP
2,001 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Base Shape
Square
Maximum Fan Speed
1,645 RPM
For Air Type
Kitchen Air
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
2,256 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Sound Level
13.9 sones @ 1.250 in SP, 15.1 sones @ 1.000 in SP, 15.6 sones @ 0.875 in SP, 16.1 sones @ 0.750 in SP, 16.5 sones @ 0.625 in SP, 16.9 sones @ 0.500 in SP, 17.2 sones @ 0.375 in SP, 17.4 sones @ 0.250 in SP, 17.6 sones @ 0.125 in SP, 17.9 sones @ 0.000 in SP
Exhaust Airflow @ 0.250 in SP
2,128 cfm
Assembly
Unassembled
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Motor Location
Out of Airstream
Motor Speed
1,645 RPM
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.000 in SP
2,256 cfm
Maximum Static Pressure
1 1/4 in wc
Nameplate Voltage
208-230/460V AC
Safety Features
Fully Rolled Windband
Includes Drive Package
Yes
Mount Type
Roof Curb
Includes Motor
Yes
Frequency
60 Hz
Current
1.7 to 1.7/0.85 A
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.125 in SP
2,192 cfm
Exhaust Airflow @ 0.375 in SP
2,065 cfm
Brake Horsepower
13/25 hp
Housing Material Fabrication
Spun

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,256 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.