Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 208-230/460V

  • Mfr # 7AT08

  • Zoro # G2841517


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT08
Zoro #
G2841517
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Dimension B
28 7/8 in
Wheel Dia.
14 3/4 in
Dimension A
22 1/8 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Recommended Damper Size (In.)
15 x 15
Overall Dia.
28 7/8 in
Overall Height
26 3/8 in
Dimension E
19 3/8 in
Dimension C
26 3/8 in
Base Square Size - Roof Ventilators
22-1/8" dia.
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Damper Size
15 x 15 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
14 3/4 in
Housing Width
28.9 in
Base Diameter
22 1/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2518
Housing Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Phase
3
Motor HP
1/2
Recommended Damper Stock No.
4HX77
CFM @ 0.625-In. SP
2068
Wheel Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.875-In. SP
1818
CFM @ 0.500-In. SP
2174
CFM @ 0.375-In. SP
2271
Hz
60
Max. Operating Amps
2.1-2/1.1
Drive Package Included
Yes
Assembled/Unassembled
Unassembled
CFM @ 0.750-In. SP
1949
Drive Type
Belt Drive
CFM @ 0.125-In. SP
2445
Mounting Location
wall
Speed Controllable
No
CFM @ 0.250-In. SP
2362
Sones @ 0.125-In. SP @ 5 Ft.
14.7
Max. Inlet Temp.
300 Degrees F
CFM @ 1.000-In. SP
1643
Sones @ 0.500-In. SP @ 5 Ft.
12.9
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Bearing Type
Sealed Pillow Block
Motor Voltage
208/230/460
RPM
1390
Item
Centrifugal Upblast Roof Exhaust Fan
Max. BHP
0.52
Wheel Type
Backward Inclined
Includes Motor
Yes
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.250 in SP
2,362 cfm
Motor Location
Out of Airstream
Motor Speed
1,390 RPM
Maximum Static Pressure
1 in wc
For Air Type
Kitchen Air
Maximum Fan Speed
1,390 RPM
Motor Horsepower
1/2 hp
Airflow @ 0.000 in SP
2,518 cfm
Safety Features
Fully Rolled Windband
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.125 in SP
2,445 cfm
Base Shape
Round
Spark Resistant Construction Type
A
High-Efficiency Motor
No
Brake Horsepower
13/25 hp
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
2,518 cfm
Exhaust Airflow @ 0.500 in SP
2,174 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Sound Level
11.0 sones @ 1.000 in SP and 5 ft, 11.4 sones @ 0.875 in SP and 5 ft, 12.1 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.625 in SP and 5 ft, 12.9 sones @ 0.500 in SP and 5 ft, 13.2 sones @ 0.375 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 14.7 sones @ 0.125 in SP and 5 ft, 14.9 sones @ 0.000 in SP and 5 ft
Maximum Inlet Air Temperature
300 Degrees F
Electrical Connection
Power Cord
Includes Drive Package
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
2,271 cfm
Resistance Properties
Spark Resistant
Nameplate Voltage
208-230/460V AC
For High-Static Pressure Applications
No
Current
1.7 to 1.7/0.85 A

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.