Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AT15

  • Zoro # G2723113


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT15
Zoro #
G2723113
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Overall Height
26 3/8 in
Dimension E
19 3/8 in
Wheel Dia.
16 1/2 in
Dimension A
22 1/8 in
Dimension B
28 7/8 in
Overall Dia.
28 7/8 in
Dimension C
26 3/8 in
Dimension D
19 3/8 in
Base Square Size - Roof Ventilators
22-1/8" dia.
Recommended Damper Size (In.)
15 x 15
Shaft Dia. Wheel End
3/4 in
Wheel Diameter
16 1/2 in
Propeller Shaft Diameter
3/4 in
Damper Size
15 x 15 in
Overall Diameter
28 7/8 in
Housing Length
28.9 in
Base Diameter
22 1/8 in
Housing Width
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
3191
CFM @ 0.625-In. SP
2475
Drive Type
Belt Drive
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
3072
Wheel Material
Aluminum
RPM
1110
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Recommended Damper Stock No.
4HX77
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.750-In. SP
2297
Motor HP
1/2
Max. Inlet Temp.
300 Degrees F
Speed Controllable
No
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Phase
1
Motor Voltage
115/208/230
Standards
AMCA Sound and Air, UL/cUL 762
Mounting Location
wall
Hz
60
CFM @ 1.000-In. SP
1770
CFM @ 0.250-In. SP
2941
Max. Operating Amps
7.6/3.7-3.8
Sones @ 0.500-In. SP @ 5 Ft.
13.5
Bearing Type
Sealed Pillow Block
CFM @ 0.875-In. SP
2094
CFM @ 0.500-In. SP
2641
Drive Package Included
Yes
Max. BHP
0.54
Sones @ 0.125-In. SP @ 5 Ft.
14.6
CFM @ 0.375-In. SP
2796
Wheel Type
Backward Inclined
Assembly
Unassembled
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun
Electrical Connection
Power Cord
Motor Speed
1,110 RPM
Sound Level
13.5 sones @ 0.500 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 14.6 sones @ 0.125 in SP and 5 ft
For High-Static Pressure Applications
No
Nameplate Voltage
115/208-230V AC
Includes Drive Package
Yes
Maximum Fan Speed
1,110 RPM
Exhaust Airflow @ 0.000 in SP
3,191 cfm
Maximum Static Pressure
1 in wc
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
2,796 cfm
Exhaust Airflow @ 0.250 in SP
2,941 cfm
Motor Enclosure
Open Dripproof
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Brake Horsepower
27/50 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Resistance Properties
Spark Resistant
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.500 in SP
2,641 cfm
Motor Horsepower
1/2 hp
Current
7.6/3.7 to 3.8 A
For Air Type
Kitchen Air
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.125 in SP
3,072 cfm
High-Efficiency Motor
No
Motor Location
Out of Airstream
Frequency
60 Hz
Airflow @ 0.000 in SP
3,191 cfm
Base Shape
Round

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,191 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.